Shop WOLVERINE

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G6685341

product price: 
$
189.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
M
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G6685341
UPC #
018464071696
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
PC Dry Lining
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.39
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Conductive
No
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Last Number or Name
M711
Ninety Degree Heel
Yes
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Insole System
Dual Density PU EPX Anti-Fatigue
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Insole Material
Epoxy Resin
Construction
Direct Attached
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Dry
0.78
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.