Shop WOLVERINE

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G3368327

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10694
Zoro #
G3368327
UPC #
720026159253
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Insole System
Removable
Non-Marking Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.60
Mark II Slip Test Results- Dairy Tile Oily
0.45
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Metatarsal Guard
No
Waterproof Type
Water Resisting Leather
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Chemical Resisting Sole
Yes
Liner Material
Mesh
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Toe Shape
Round
Shank Material
Nylon
Non Metallic Upper
No
Insulated
No
Footwear Shank Type
Nylon
Metatarsal System
No
Standards
ASTM F2413-18
Upper Material Description
Leather
Oil Resisting Sole
Yes
Last Number or Name
LT-105
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Midsole Material
Rubber
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Series
W10694
Slip Resistant
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Technology
Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.