This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6931531
UPC # 098771700373
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G6931531
UPC #
098771700373
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.57
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.35
Insulated
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Footwear Sole Pattern
Mini Lug
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Shank Material
Fiberglass
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chemical Resisting Sole
No
Last Number or Name
M711
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
W03120
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Slip-Resistance Value - Mark II - Wet
0.35
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Insole Material
Polymer
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.57
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Managing Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polymer
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews