Shop WOLVERINE

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6839673

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6839673
UPC #
098682299461
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Deep Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Cushion
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
900 Degrees F
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.57
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Dry
0.67
Ninety Degree Heel
Yes
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
Internal
Non Metallic Upper
No
Non-Marking Sole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Shank Material
Nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Shank Type
Nylon
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Series
W05679
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.27
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.