Shop WOLVERINE

Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6999027

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6999027
UPC #
098682299218
Country of Origin
Bangladesh

Dimensions

Size
9
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Insole System
Full Cushion
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Deep Lug
Footwear Shank Type
Nylon
Removable Insole
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.27
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh
Upper Boot Material
All Leather
Shank Material
Nylon
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Last Number or Name
M711
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
900 Degrees F
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
W05679
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Waterproof
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
900 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.