Shop WOLVERINE

Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G7015197

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G7015197
UPC #
018465263182
Country of Origin
Bangladesh

Dimensions

Size
9
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Non Metallic Upper
No
Shank Material
Nylon
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Insulated
No
Removable Insole
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Max. Heat Rating
299 Degrees F
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Conductive
No
Insole System
Removable Full Cushion
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.52
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Wide Toe Cap
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.30
Puncture Resistant Insole
No
Resists
Abrasions, Oils, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Series
W08289
Upper Color
Brown
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.52
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
299 Degrees F
Insole Technology
Full Cushioned, Removable
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.