Shop WOLVERINE

Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6385547

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6385547
UPC #
046118810506
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
M711
Conductive
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Insulated
No
Footwear Sole Pattern
Mini Lug
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.42
Standards
ASTM F2413-18
Metatarsal Guard
No
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable Full Cushion Dual Density EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Liner Material
Mesh, Polyester
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Series
W04713
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.67
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
PK Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.