Shop WOLVERINE

Men's 8-Inch Work Boot, 9 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6461253

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6461253
UPC #
098682298273
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Insole System
Full Cushion
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Standards
ASTM F2413-18
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Last Number or Name
M711
Shank Material
Nylon
Predominant Footwear Color
Brown
Liner Material
Mesh
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Shank Type
Nylon
Conductive
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Series
W05680
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Style Family
8-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Construction
Welted
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Liner Material (PRINT)
Waterproof Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
900 Degrees F
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.