Shop WOLVERINE

Men's 6-Inch Hiker Boot, 9, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048300

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10717
Zoro #
G2048300
UPC #
883799022626
Country of Origin
Cambodia

Dimensions

Size
9
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.45
Toe Shape
Round
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Standards
ASTM F2413-18
Conductive
No
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Insulation Type
None
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Wide Toe Cap
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Countour Welt(R)
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Last Number or Name
N7106
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Insulated
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Predominant Footwear Color
Brown
Insole System
Removable
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.67
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Upper Material
Leather
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Welted
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.