This item is Discontinued.

Wolverine Men's Wellington Boot, 9 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 9 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245250
UPC # 040707475053
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245250
UPC #
040707475053
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Metatarsal Guard
Internal
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Waterproof Type
Waterproof Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Last Number or Name
Darco
Non-Marking Sole
No
Insulation Type
None
Removable Insole
Yes
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.65
Liner Material
Mesh
Non Metallic Upper
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
OrthoLite/TPU Internal
Insole System
Wolverine MultiShox(R) Full Cushion
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Completely Non Metallic
No
Insulated
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Conductive
No
Oil Resisting Sole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Series
W02359
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Closure
Pull On
Toe Cap Material
Steel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.7
Heel Definition
Defined Heel
Construction
Welted
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.65
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews