Shop WOLVERINE

Women's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G6646717

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
M
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G6646717
UPC #
018471003178
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily
0.37
Shank Material
Nylon
Insole System
Air Cell PU Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.67
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
M711
Footwear Construction Type
Cemented
Liner Material
Mesh
Electrical Hazard Rated
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Max. Heat Rating
600 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Insulated
No
Predominant Footwear Color
Black
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating
600 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.67
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews