This item is Discontinued.

Wolverine W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9, EW, W10177 W10177

This item is Discontinued.

Wolverine

W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9, EW, W10177 (Discontinued)

Mfr # W10177
Zoro # G6853533
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10177
Zoro #
G6853533
UPC #
-
Country of Origin
China

Dimensions

Size
9
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
9
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10177
Upper Boot Material
All Leather
Series
W10177
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
M711
Midsole Material
EVA
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.37
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Conductive
No
Footwear Sole Pattern
Lug
Max. Heat Rating
600 Degrees F
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.67
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
600 Degrees F
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating (PRINT)
600 Degrees F
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews