This item is Discontinued.

Wolverine W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, EW, W10113 W10113

This item is Discontinued.

Wolverine

W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, EW, W10113 (Discontinued)

Mfr # W10113
Zoro # G6663465
UPC # 018461631121
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10113
Zoro #
G6663465
UPC #
018461631121
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10113
Upper Boot Material
All Leather
Series
W10113
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Midsole Material
EVA
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Wet
0.61
Wide Toe Cap
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non Metallic Upper
Yes
Liner Material
Mesh
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Max. Heat Rating
400 Degrees F
Insulated
No
Footwear Style
Mid-Cut Work Boot
Static Dissipative
No
Conductive
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Shank Material
Nylon
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Oils, slip, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Maximum Heat Rating
400 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews