- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Size 9W Women's 6 in Work Boot Composite Work Boot, Brown
Wolverine
Size 9W Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # W10383
Zoro # G0096531
Free Shipping & Returns
$153.42
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
Customers Also Purchased
- Brand Wolverine
-
MFR #
W10383
-
Zoro #
G0096531
- UPC # 018472795515
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Boot |
Toe Type | Composite |
Gender | Women's |
Color | Brown |
Upper Boot Material | All Leather |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Metatarsal System | No |
Midsole Material | EVA |
Wide Toe Cap | Yes |
Waterproof Type | Waterproof Membrane |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Predominant Footwear Color | Brown |
Footwear Style | 6 in Work Boot |
Oil Resisting Sole | Yes |
Liner Material | Mesh |
Mark II Slip Test Results- Dairy Tile Wet | 0.86 |
Completely Non Metallic | Yes |
Insole System | Removable Open-Cell PU Cushioned Footbed |
Style Number | W10383 |
Manufacturers Suggested Sole Slip Rating | Best |
Footwear Closure Type | Lace Up |
Chain Saw Cut Resistant | No |
Ninety Degree Heel | No |
Metatarsal Guard | No |
Standards | ASTM F2413-18 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Conductive | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Static Dissipative | No |
Non-Marking Sole | No |
Chemical Resisting Sole | Yes |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Metal Chip Resisting Sole | Yes |
Footwear Sole Pattern | Lug |
Upper Material Description | Leather |
Non Metallic Upper | Yes |
Removable Insole | Yes |
Footwear Construction Type | Cemented |
Footwear Shank Type | Nylon |
Shank Material | Nylon |
Outsole Material | Rubber |
Max. Heat Rating | 572 Degrees F |
Insulated | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insulation Weight | Not Applicable |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap |
Upper Color | Brown |
Heel Style | Defined Heel |
Upper Material | Leather |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Non-Marking Upper | Yes |
Heat Resistant | No |
Series | Merlin |
Insole Material | Polyurethane |
Maximum Heat Rating | 572 Degrees F |
Style Family | 6-Inch Work Boot |
Insulation Technology | Not Applicable |
All-Leather Upper | Yes |
Construction | Cemented |
Toe Cap Material | Composite |
Heel Definition | Defined Heel |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Wet | 0.86 |
Closure | Lace Up |
Insole Technology | Cushioned Footbed, Removable |
Metatarsal Guard System | Not Applicable |
Insole Material (PRINT) | Polyurethane |
Midsole Material (PRINT) | EVA |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Chemical-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | Yes |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Gender (PRINT) | Women's |
Upper Material (PRINT) | Leather |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Liner Material (PRINT) | Mesh |
Shank Material (PRINT) | Nylon |
Oil-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Metal Chip-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Best |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
Description
Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10383
Explore More Products
- WOLVERINE Size 8W Men's 6 in Work Boot Composite Work Boot, Dark Brown W10314
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black W10181
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown W10717
- WOLVERINE Size 12 Men's Wellington Boot Composite Work Boots, Brown W211169
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR W191077
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black W10181
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Brown W10383
- WOLVERINE Work Boots, Womens, 6, M, Lace Up, Brown, PR W10383
- WOLVERINE Work Boots, Composite, Blk, Mn, 7EW, PR W10304
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR TB0A2123001
- HOSS BOOT CO Hoss Mens Reno Waterproof Composite Toe 10229
- Wolverine Foot Protection