This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 11, M, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 11, M, W10674 (Discontinued)

Mfr # W10674
Zoro # G2049719
UPC # 720026123537
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10674
Zoro #
G2049719
UPC #
720026123537
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Non-Marking Sole
Yes
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulation Type
None
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Dry
0.94
Removable Insole
Yes
Insulated
No
Liner Material
Mesh
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Shank Material
Nylon
Footwear Style
Athletic Shoe
For Outdoor Traction
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Waterproof Type
None
Upper Material Description
Athletic Spacer Mesh
Insole System
Memory Foam
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Metatarsal System
No
Last Number or Name
067ST
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
TPU
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black
Insole Material
Memory Foam
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
TPU
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.