Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 10, M, W10318

  • Mfr # W10318
  • Zoro # G8563012

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10318
Zoro #
G8563012
UPC #
018464071207
Country of Origin
Cambodia
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Dual Density PU EPX Anti-Fatigue
Removable Insole
Yes
Outsole Material
Rubber
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Last Number or Name
M711
Footwear Closure Type
Slip On
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
PC Dry Lining
Footwear Construction Type
Direct Attached
Conductive
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Ninety Degree Heel
Yes
Metatarsal Guard
No
Standards
ASTM F2413-18
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Epoxy Resin
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.