Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 11, M, W10318

  • Mfr # W10318
  • Zoro # G8563046

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8563046
UPC #
018464071221
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
PC Dry Lining
Footwear Shank Type
Nylon
Removable Insole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Last Number or Name
M711
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Conductive
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Insole System
Dual Density PU EPX Anti-Fatigue
Toe Shape
Round
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Shank Material
Nylon
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Material
Epoxy Resin
Closure
Slip On
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.75
Heel Definition
Defined Heel
Style Family
Wellington Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.