Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 12, EW, W10318

  • Mfr # W10318
  • Zoro # G8563055

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8563055
UPC #
018464071122
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
12

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
PC Dry Lining
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Style
Wellington Boot
Footwear Closure Type
Slip On
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Conductive
No
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
M711
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Insulated
No
Toe Shape
Round
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Shank Material
Nylon
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Style Family
Wellington Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Epoxy Resin
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.