This item is Discontinued.

Wolverine Men's 10 in Composite Toe Wellington Boot, Brown, 7 1/2, M, 2285 W02285

This item is Discontinued.

Wolverine

Men's 10 in Composite Toe Wellington Boot, Brown, 7 1/2, M, 2285 (Discontinued)

Mfr # W02285
Zoro # G6706971
UPC # 773040635647
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02285
Zoro #
G6706971
UPC #
773040635647
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2285
Upper Boot Material
All Leather
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Non-Marking Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11 M I/75 C/75 EH
Liner Material
Mesh
Predominant Footwear Color
Brown
Last Number or Name
7107E
Mark II Slip Test Results- Dairy Tile Oily
0.34
Conductive
No
Insulated
No
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Wolverine MultiShox(R) Full Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Closure Type
Slip On
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Metatarsal Guard
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Wolverine Contour Welt(R)
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.72
Upper Material
Leather
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.72
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.34
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Slip On
Style Family
Wellington Boot
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 2285, Toe Cap Material Composite

Ratings & reviews