Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 7 1/2, M, W10318

  • Mfr # W10318
  • Zoro # G8715183

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8715183
UPC #
018464071153
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Shank Material
Nylon
Footwear Style
Wellington Boot
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulated
No
Footwear Shank Type
Nylon
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Insole System
Dual Density PU EPX Anti-Fatigue
Conductive
No
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Slip On
Last Number or Name
M711
Metatarsal Guard
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Liner Material
PC Dry Lining
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Style Family
Wellington Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Slip On
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Epoxy Resin
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.