This item is Discontinued.

Wolverine Men's 10 in Composite Toe Wellington Boot, Brown, 7, EW, 2285 W02285

This item is Discontinued.

Wolverine

Men's 10 in Composite Toe Wellington Boot, Brown, 7, EW, 2285 (Discontinued)

Mfr # W02285
Zoro # G7246206
UPC # 773040635517
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02285
Zoro #
G7246206
UPC #
773040635517
Country of Origin
China

Dimensions

Size
7
Width
XW
Footwear Width
EW
Height
10 in
Heel Height
1 in
Size (PRINT)
7
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2285
Upper Boot Material
All Leather
Waterproof
Yes
Insulated
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Conductive
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.34
Metatarsal Guard
No
Footwear Construction Type
Wolverine Contour Welt(R)
Removable Insole
Yes
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
7107E
Shank Material
Nylon
Insole System
Wolverine MultiShox(R) Full Cushion
Completely Non Metallic
Yes
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH
Liner Material
Mesh
Non-Marking Sole
No
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.34
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
Wellington Boot
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 2285, Toe Cap Material Composite

Ratings & reviews