Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 7, EW, W10318

  • Mfr # W10318
  • Zoro # G8715192

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8715192
UPC #
018464070880
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Wet
0.75
Last Number or Name
M711
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.39
Conductive
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Upper Boot Material
All Leather
Insole System
Dual Density PU EPX Anti-Fatigue
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
Epoxy Resin
Heel Definition
Defined Heel
Construction
Direct Attached
Style Family
Wellington Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.