Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 8 1/2, EW, W10318

  • Mfr # W10318
  • Zoro # G8563107

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8563107
UPC #
018464070910
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.75
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
PC Dry Lining
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Insole System
Dual Density PU EPX Anti-Fatigue
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Footwear Style
Wellington Boot
Metatarsal Guard
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Outsole Material
Rubber
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.39
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attached
Shank Material
Nylon
Footwear Shank Type
Nylon
Insulated
No
Footwear Closure Type
Slip On
Upper Material
Leather
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Epoxy Resin
Construction
Direct Attached
All-Leather Upper
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.