Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 8 1/2, M, W10318

  • Mfr # W10318
  • Zoro # G8563116

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8563116
UPC #
018464071177
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Insole System
Dual Density PU EPX Anti-Fatigue
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Upper Material Description
Leather/Mesh
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
PC Dry Lining
Static Dissipative
No
Last Number or Name
M711
Non-Marking Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Wet
0.75
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Shank Material
Nylon
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
All-Leather Upper
Yes
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.