Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 8, EW, W10318

  • Mfr # W10318
  • Zoro # G8715217

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8715217
UPC #
018464070903
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Liner Material
PC Dry Lining
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
Yes
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insole System
Dual Density PU EPX Anti-Fatigue
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Shank Material
Nylon
Last Number or Name
M711
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Footwear Shank Type
Nylon
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Sole Pattern
Lug
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Conductive
No
Static Dissipative
No
Puncture Resistant Insole
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Closure Type
Slip On
Removable Insole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.75
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Defined Heel
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Slip On
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.