Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 8, M, W10318

  • Mfr # W10318
  • Zoro # G8715226

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8715226
UPC #
018464071160
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Overall Height
10 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
Shank Material
Nylon
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.78
Electrical Hazard Rated
Yes
Last Number or Name
M711
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Slip On
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
PC Dry Lining
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Insole System
Dual Density PU EPX Anti-Fatigue
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Conductive
No
Insulated
No
Toe Shape
Round
Outsole Material
Rubber
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Epoxy Resin
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
0.78
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.