Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 9 1/2, EW, W10318

  • Mfr # W10318
  • Zoro # G8563125

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8563125
UPC #
018464071047
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Toe Shape
Round
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
M711
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Liner Material
PC Dry Lining
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Footwear Style
Wellington Boot
Midsole Material
Polyurethane
Upper Material Description
Leather/Mesh
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.75
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Oily
0.39
Conductive
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Epoxy Resin
Closure
Slip On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Direct Attached
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.