Shop WOLVERINE
See all product information
Create Account
Men's Work Boot, 11 Leather, 6 in Height, Black
- Mfr # W231124
- Zoro # G110067006
product price:Â
$
99.99
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W231124
- Zoro #
- G110067006
- UPC #
- 195019361058
- Country of Origin
- Cambodia
Dimensions
- Size
- 11
- Footwear Width
- XW
- Height
- 6 in
- Width
- XW
- Size (PRINT)
- 11
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.