Shop WOLVERINE

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Peanut, 11 1/2, EW, W211165

  • Mfr # W211165
  • Zoro # G005347398

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Width
XW
Style Number
W211165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211165
Zoro #
G005347398
UPC #
195017512742
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Style Number
W211165
Waterproof
Yes
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Laces Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Completely Non Metallic
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Resists
Oils, Slips
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Non Metallic Upper
No
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Shank Material
Nylon
Non-Marking Sole
No
Oil Resisting Sole
Yes
Insulation Type
None
Metatarsal Guard
Internal
Chemical Resisting Sole
No
Lugs
Metal
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Insole Material
EVA
Static Dissipative
No
Conductive
No
Upper Material
Leather
Upper Color
Brown
Heel Style
Defined Heel
Ninety Degree Heel
Yes
Footwear Construction
Direct Attach
Outsole Technology
Wolverine(R) DuraShocks(R)
Insole System
Removable Full Cushion
Midsole Material
Polyurethane
Insole Color
Gray
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Slip Resistant
Yes
Footwear Style
Mid-Cut Work Boot
Insulated
No
Upper Material Description
Leather
Last Number or Name
Raider Durashocks
Outsole Color
Black
Metatarsal System
TPU Metatarsal Protection
Toe Shape
Round
Closure Type
Lace Up
Midsole Technology
Direct Attach
Waterproof Type
Waterproof Membrane
Toe Style
Round Toe
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Metal Chip Resisting Sole
No
Removable Insole
Yes
For Outdoor Traction
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Liner Material
Mesh
Footwear Closure Type
Front Lace
Footwear Construction Type
Direct Attach
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.68
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Direct Attach
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.