Shop WOLVERINE
See all product information
Create Account
Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Brown, 12, EW, W211165
- Mfr # W211165
- Zoro # G905347399
product price:Â
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
XW
Style Number
W211165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W211165
- Zoro #
- G905347399
- UPC #
- 195017512759
- Country of Origin
- Cambodia
Dimensions
- Size
- 12
- Width
- XW
- Footwear Width
- EW
- Height
- 6 in
- Heel Height
- 1 in
- Boot Height
- 6 in
- Overall Height
- 6 in
- Size (PRINT)
- 12
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.