Shop WOLVERINE

Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Peanut, 8, EW, W211165

  • Mfr # W211165
  • Zoro # G205347389

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Width
XW
Style Number
W211165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211165
Zoro #
G205347389
UPC #
195017512674
Country of Origin
Cambodia

Dimensions

Size
8
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Style Number
W211165
Waterproof
Yes
Last Number or Name
Raider Durashocks
Heel Style
Defined Heel
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Static Dissipative
No
Metatarsal Guard Style
Internal
Resists
Oils, Slips
Non-Marking Upper
No
Midsole Technology
Direct Attach
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Footwear Closure Type
Front Lace
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Lugs
Metal
Electrical Hazard Rated
Yes
Non-Marking Sole
No
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Heat Resistant
No
Metatarsal Guard
Internal
Insole System
Removable Full Cushion
Closure Type
Lace Up
Conductive
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Outsole Technology
Wolverine(R) DuraShocks(R)
Laces Color
Brown
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Wide Toe Cap
Yes
Insole Material
EVA
Insulated
No
Insole Color
Gray
Chemical Resisting Sole
No
Footwear Construction
Direct Attach
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Upper Material
Leather
Completely Non Metallic
No
Liner Material
Mesh
Outsole Material
Rubber
Footwear Construction Type
Direct Attach
Footwear Style
Mid-Cut Work Boot
Metatarsal System
TPU Metatarsal Protection
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Outsole Color
Black
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Removable Insole
Yes
Upper Color
Brown
Toe Style
Round Toe
Footwear Shank
Yes
Insulation Type
None
Upper Boot Material
All Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Puncture Resistant Insole
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Direct Attached
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.68
Toe Cap Material
Carbon Fiber
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.6
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Direct Attach
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.