This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 Leather, Bungee Cord W231039

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 Leather, Bungee Cord (Discontinued)

Mfr # W231039
Zoro # G010066994
UPC # 195019360747
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W231039
Zoro #
G010066994
UPC #
195019360747
Country of Origin
Bangladesh

Dimensions

Size
8
Size (PRINT)
8
Overall Height
6 in
Width
XW

Details

Item
6-Inch Work Boot
Color
Bungee Cord
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Toe Shape
Round
Puncture Resistant Insole
No
Liner Material
Mesh
Static Dissipative
No
Metatarsal Guard
No
Style Number
W231039
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Midsole Material
TPU
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Conductive
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Shank Material
Nylon
Insulated
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Technology
Cushioned, Rebounding
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
TPU
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
500 Degrees F
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
Insole Technology
Advance Comfort
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material
Polyurethane
Midsole Technology (PRINT)
Cushioned, Rebounding
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
500 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Footwear Style
Mid-Cut Work Boot
Wire Color
Bungee Cord

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Bungee Cord, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.