Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Peanut, 9 1/2, EW, W211165

  • Mfr # W211165
  • Zoro # G405347493
product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Width
XW
Style Number
W211165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211165
Zoro #
G405347493
UPC #
195017512704
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Style Number
W211165
Waterproof
Yes
Non-Marking Upper
No
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Heel Style
Defined Heel
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
EVA
Insulated
No
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Footwear Style
Mid-Cut Work Boot
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Laces Color
Brown
Outsole Technology
Wolverine(R) DuraShocks(R)
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Non-Marking Sole
No
Footwear Shank
Yes
Insulation Type
None
Toe Shape
Round
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Insole System
Removable Full Cushion
Footwear Closure Type
Front Lace
Liner Material
Mesh
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Shank Material
Nylon
Metatarsal Guard Style
Internal
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Upper Material
Leather
Footwear Construction Type
Direct Attach
Static Dissipative
No
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Outsole Material
Rubber
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Outsole Color
Black
Last Number or Name
Raider Durashocks
Non Metallic Upper
No
For Outdoor Traction
Yes
Upper Material Description
Leather
Midsole Technology
Direct Attach
Footwear Construction
Direct Attach
Metatarsal System
TPU Metatarsal Protection
Insole Color
Gray
Closure Type
Lace Up
Conductive
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Removable Insole
Yes
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Slip-Resistance Value - Mark II - Dry
0.68
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.6
Heel Definition
Defined Heel
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Direct Attach
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews