This item is Discontinued.
This item is Discontinued.
Men's 6-Inch Work Boot, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 1/2 EW (Discontinued)
Mfr #
W201175
Zoro #
G3933928
UPC # 194713313073
Country of Origin Bangladesh
Category Steel Toe Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W201175
- Zoro #
- G3933928
- UPC #
- 194713313073
- Country of Origin
- Bangladesh
Dimensions
- Footwear Width
- EW
- Size
- 10 1/2
- Boot Height
- 6 in
- Height
- 6 in
- Width
- XW
- Overall Height
- 6 in
- Size (PRINT)
- 10 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W201175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.