This item is Discontinued.

Wolverine Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, W191077 W191077

This item is Discontinued.

Wolverine

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, M, W191077 (Discontinued)

Mfr # W191077
Zoro # G7742138
UPC # 018472946672
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W191077
Zoro #
G7742138
UPC #
018472946672
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W191077
Waterproof
Yes
Upper Material
Leather
Footwear Shank
Yes
Conductive
No
Insole Color
Black
Features
Arch Tech Plate Supports The Foot While Allowing Flexibility
Closure Type
Lace Up
Toe Shape
Round
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Midsole Material
ETPU
Insole Material
EVA
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Footwear Construction
Cemented
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Toe Style
Round Toe
Insole System
Removable EPX(R) Anti-Fatigue Footbed
Shank Material
Nylon
Metatarsal Guard
No
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
Not Rated
Upper Color
Brown, Gray
Liner Material
Mesh
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Nylon
Oil Resisting Sole
No
Upper Boot Material
All Leather
Waterproof Type
Full Membrane
Safety Criteria
Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Outsole Material
TPU
Upper Material Description
Leather
Slip Resistant
Yes
Heel Style
Defined Heel
Completely Non Metallic
Yes
Midsole Technology
Ultra-Spring High Rebound ETPU
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Insulated
No
Standards
ASTM F2413-18
Wide Toe Cap
No
Laces Color
Black
Static Dissipative
No
Electrical Hazard Rated
Yes
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W191077

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.