This item is Discontinued.
This item is Discontinued.
Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, W, W191077 (Discontinued)
Mfr #
W191077
Zoro #
G7741359
UPC # 018472946641
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W191077
- Zoro #
- G7741359
- UPC #
- 018472946641
- Country of Origin
- China
Dimensions
- Size
- 11 1/2
- Footwear Width
- W
- Height
- 6 in
- Boot Height
- 6 in
- Overall Height
- 6 in
- Width
- W
- Size (PRINT)
- 11 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W191077
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.