This item is Discontinued.

Wolverine Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, M, W191077 W191077

This item is Discontinued.

Wolverine

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, M, W191077 (Discontinued)

Mfr # W191077
Zoro # G7744174
UPC # 018472946689
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W191077
Zoro #
G7744174
UPC #
018472946689
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W191077
Waterproof
Yes
Insole Color
Black
Safety Criteria
Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Features
Arch Tech Plate Supports The Foot While Allowing Flexibility
Midsole Material
ETPU
Oil Resisting Sole
No
Footwear Shank Type
Nylon
Static Dissipative
No
Midsole Technology
Ultra-Spring High Rebound ETPU
Waterproof Type
Full Membrane
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
Shank Material
Nylon
Removable Insole
Yes
Footwear Closure Type
Lace Up
Outsole Material
TPU
Upper Material Description
Leather
Metatarsal Guard
No
Insole System
Removable EPX(R) Anti-Fatigue Footbed
Laces Color
Black
Metatarsal Guard Style
None
Upper Boot Material
All Leather
Heel Style
Defined Heel
Upper Color
Brown, Gray
Wide Toe Cap
No
Footwear Shank
Yes
Conductive
No
Insulated
No
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Liner Material
Mesh
Chemical Resisting Sole
No
Closure Type
Lace Up
Standards
ASTM F2413-18
Footwear Construction
Cemented
Puncture Resistant Insole
No
Toe Shape
Round
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Insole Material
EVA
Upper Material
Leather
Predominant Footwear Color
Brown
Slip Resistant
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W191077

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.