This item is Discontinued.

Wolverine Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, EW, W10909 W10909

This item is Discontinued.

Wolverine

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, EW, W10909 (Discontinued)

Mfr # W10909
Zoro # G7741368
UPC # 884506082711
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10909
Zoro #
G7741368
UPC #
884506082711
Country of Origin
Switzerland
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10909
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard Style
None
Footwear Construction
Cemented
Upper Color
Brown
Upper Boot Material
All Leather
Insole Material
Epoxy Resin
Insole System
Removable EPX(R) Anti-Fatigue Footbed
Closure Type
Lace Up
Wide Toe Cap
Yes
Laces Color
Orange, White, Brown
Midsole Material
EVA
Metal Chip Resisting Sole
No
Insulated
No
Outsole Color
Black
Lugs
Metal
Outsole Material
Rubber
Completely Non Metallic
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Removable Insole
Yes
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
No
Footwear Shank
Yes
Liner Material
Mesh
Toe Style
Round Toe
Features
Ultra Light Compression Molded EVA Midsole,Rubber Lug Outsole Grips the Ground
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insulation Type
None
Footwear Style
Mid-Cut Work Boot
Last Number or Name
Contractor
Midsole Technology
Ultra-Light Compression Molded EVA
Upper Material
Leather
Waterproof Type
Full Grain
Static Dissipative
No
Footwear Shank Type
Nylon
Slip Resistant
Yes
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Metatarsal Guard
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Conductive (CD), Electrical Hazard (EH), Waterproof, Non-Metallic
Upper Material Description
Leather
Footwear Construction Type
Cemented
Toe Shape
Round
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
EPX(R)
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Epoxy Resin
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10909, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.