This item is Discontinued.

Wolverine Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, EW, W191077 W191077

This item is Discontinued.

Wolverine

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, EW, W191077 (Discontinued)

Mfr # W191077
Zoro # G7741788
UPC # 018472946603
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W191077
Zoro #
G7741788
UPC #
018472946603
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
EW
Height
6 in
Boot Height
6 in
Width
XW
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W191077
Waterproof
Yes
Chemical Resisting Sole
No
Standards
ASTM F2413-18
Resists
Oils, Slips
Midsole Technology
Ultra-Spring High Rebound ETPU
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Upper Color
Brown, Gray
Insole System
Removable EPX(R) Anti-Fatigue Footbed
Footwear Construction
Cemented
Shank Material
Nylon
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Upper Material Description
Leather
Toe Style
Round Toe
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Footwear Sole Pattern
Lug
Laces Color
Black
Metatarsal Guard
No
Footwear Shank Type
Nylon
Closure Type
Lace Up
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Waterproof Type
Full Membrane
Features
Arch Tech Plate Supports The Foot While Allowing Flexibility, I-90 Rush Will Keep Your Feet Protected And Looking Good
Conductive
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Static Dissipative
No
Footwear Shank
Yes
Upper Boot Material
All Leather
Toe Shape
Round
Upper Material
Leather
Insulation Type
None
Heel Style
Defined Heel
Insole Color
Black
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Midsole Material
ETPU
Slip Resistant
Yes
Outsole Material
TPU
Safety Criteria
Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Insole Material
EVA
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Wide Toe Cap
No
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W191077

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.