Shop WOLVERINE

Women's 6-Inch Work Boot, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 W

  • Mfr # W201153

  • Zoro # G3934348


product price: 
$
114.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Footwear Width
W
Size
6 1/2
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W201153
Zoro #
G3934348
UPC #
044214441082
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Toe Shape
Round
Metatarsal Guard Style
None
Upper Color
Black
Features
Moisture Wicking Mesh Lining To Provide Additional Comfort
Completely Non Metallic
No
Style Number
W201153
Liner Material
Mesh
Shank Material
Nylon
Heat Resistant
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Midsole Material
Rubber
Wide Toe Cap
Yes
Laces Color
Black
Upper Material Description
Leather
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Shank
Yes
Insole Material
EVA
Chemical Resisting Sole
No
Closure Type
Lace Up
Predominant Footwear Color
Black
Lugs
Rubber
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insulated
No
Waterproof Type
Full Grain
Insulation Type
None
Insole System
Removable Full-Cushioned Molded EVA
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Conductive
No
Non Metallic Upper
Yes
Last Number or Name
Wolverine
Heel Style
Flat Heel
Midsole Technology
Rubber
Footwear Construction
Cemented
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Slip Resistant
Yes
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number W201153

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.