Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 10 M

  • Mfr # W03258
  • Zoro # G6548932

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6548932
UPC #
018473654828
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
10 in
Heel Height
1 in
Overall Height
10 in
Width
M
Size (PRINT)
10

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Brown
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Footwear Shank Type
Nylon
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Waterproof Type
Membrane
Midsole Material
Polyurethane
Shank Material
Nylon
For Outdoor Traction
Yes
Footwear Sole Pattern
Dual Density Lug
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Gender
Men's
Toe Shape
Round
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Last Number or Name
Gary Wellington
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Insulation Weight
200 g
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insole System
Dual Density PU
Style Number
W03258
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Construction
Direct Attached
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Material
Polyurethane
Closure
Pull On
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Insole Technology
Dual Density
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
200 g
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews