Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 11 1/2 EW

  • Mfr # W03258
  • Zoro # G6525150

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03258
Zoro #
G6525150
UPC #
018473654989
Country of Origin
Cambodia
Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
For Outdoor Traction
Yes
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Last Number or Name
Gary Wellington
Midsole Material
Polyurethane
Static Dissipative
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Metatarsal System
No
Style Number
W03258
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insole System
Dual Density PU
Toe Shape
Round
Footwear Sole Pattern
Dual Density Lug
Color
Brown
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Waterproof Type
Membrane
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Shank Material
Nylon
Insulation Weight
200 g
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Waterproof
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.45
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Insole Technology
Dual Density
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.28
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W03258

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.