Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 11 1/2 M

  • Mfr # W03258
  • Zoro # G6570468

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6570468
UPC #
018473654859
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
1 in
Height
10 in
Overall Height
10 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Last Number or Name
Gary Wellington
Waterproof
Yes
Insulation Weight
200 g
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Removable Insole
Yes
Insole System
Dual Density PU
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Waterproof Type
Membrane
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Toe Shape
Round
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Gender
Men's
Insulation Type
Thinsulate(R)
Midsole Material
Polyurethane
Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.45
Style Number
W03258
Static Dissipative
No
Conductive
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Footwear Sole Pattern
Dual Density Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Non Metallic Upper
No
Footwear Construction Type
Direct Attached
Footwear Shank Type
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.28
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Closure
Pull On
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Moisture Wicking
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Insulation Weight (PRINT)
200 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W03258

Ratings & reviews