Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 11 EW

  • Mfr # W03258
  • Zoro # G6580843

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03258
Zoro #
G6580843
UPC #
018473654972
Country of Origin
Cambodia
Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.28
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Gender
Men's
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Dual Density Lug
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Last Number or Name
Gary Wellington
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Insole System
Dual Density PU
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Brown
Ninety Degree Heel
Yes
Style Number
W03258
Waterproof
Yes
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Wet
0.45
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Wide Toe Cap
No
Waterproof Type
Membrane
Insulation Weight
200 g
Shank Material
Nylon
Liner Material
Mesh
Completely Non Metallic
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Non-Marking Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Insole Technology
Dual Density
Insole Material
Polyurethane
Closure
Pull On
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insulation Technology
Thinsulate(R)
Construction
Direct Attached
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W03258

Ratings & reviews