Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 11 M

  • Mfr # W03258
  • Zoro # G6539080

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6539080
UPC #
018473654842
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Overall Height
10 in
Size (PRINT)
11

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Gender
Men's
Footwear Style
Wellington Boot
Footwear Shank Type
Nylon
Static Dissipative
No
Footwear Sole Pattern
Dual Density Lug
Non Metallic Upper
No
Insole System
Dual Density PU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Metatarsal System
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.28
Waterproof Type
Membrane
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Brown
Shank Material
Nylon
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.75
Style Number
W03258
Footwear Construction Type
Direct Attached
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.45
Insulation Weight
200 g
Waterproof
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Last Number or Name
Gary Wellington
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Liner Technology
Moisture Wicking
Style Family
Wellington Boot
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Direct Attached
Insole Technology
Dual Density
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.45
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.