This item is Discontinued.

Wolverine Men's Athletic Shoe, 12, Composite Toe, 3 in H, Black, W10674 W10674

This item is Discontinued.

Wolverine

Men's Athletic Shoe, 12, Composite Toe, 3 in H, Black, W10674 (Discontinued)

Mfr # W10674
Zoro # G2764461
UPC # 720026122486
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10674
Zoro #
G2764461
UPC #
720026122486
Country of Origin
China

Dimensions

Size
12
Width
XW
Footwear Width
EW
Height
3 in
Heel Height
1/2 in
Footwear Size
12
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily
0.45
Static Dissipative
No
Upper Material Description
Athletic Spacer Mesh
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Insulation Type
None
Metal Chip Resisting Sole
No
Insole System
Memory Foam
Conductive
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Liner Material
Mesh
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Last Number or Name
067ST
Outsole Material
Rubber
Removable Insole
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Standards
ASTM F2413-18
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Waterproof Type
None
Chain Saw Cut Resistant
No
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
No
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Material
TPU
Insole Material
Memory Foam
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.