Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 12 EW

  • Mfr # W03258
  • Zoro # G6556422

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6556422
UPC #
018473655108
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Overall Height
10 in
Size (PRINT)
12

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Metatarsal System
No
Chemical Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Gender
Men's
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.75
Last Number or Name
Gary Wellington
Static Dissipative
No
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
W03258
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Non Metallic Upper
No
Liner Material
Mesh
Footwear Style
Wellington Boot
Max. Heat Rating
300 Degrees F
Insole System
Dual Density PU
Footwear Sole Pattern
Dual Density Lug
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.28
Puncture Resistant Insole
No
Wide Toe Cap
No
Shank Material
Nylon
Color
Brown
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
200 g
Waterproof Type
Membrane
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.28
Toe Cap Material
Steel
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Insole Technology
Dual Density
Liner Technology
Moisture Wicking
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Insulation Weight (PRINT)
200 g
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W03258

Ratings & reviews