Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 12 M

  • Mfr # W03258
  • Zoro # G6567397

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03258
Zoro #
G6567397
UPC #
018473654866
Country of Origin
Cambodia
Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Dual Density Lug
Waterproof Type
Membrane
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Color
Brown
Upper Boot Material
All Leather
Static Dissipative
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Last Number or Name
Gary Wellington
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Gender
Men's
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate(R)
Insole System
Dual Density PU
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily
0.28
Insulation Weight
200 g
Waterproof
Yes
Conductive
No
Style Number
W03258
Footwear Style
Wellington Boot
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Insole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Slip-Resistance Value - Mark II - Oily
0.28
Closure
Pull On
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insulation Weight (PRINT)
200 g
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews