This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 13, EW, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 13, EW, W10674 (Discontinued)

Mfr # W10674
Zoro # G2764522
UPC # 720026122639
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10674
Zoro #
G2764522
UPC #
720026122639
Country of Origin
China

Dimensions

Size
13
Width
XW
Footwear Width
EW
Height
3 in
Heel Height
1/2 in
Footwear Size
13
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Metatarsal System
No
Insulated
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Type
None
Completely Non Metallic
Yes
Insole System
Memory Foam
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.94
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
No
Last Number or Name
067ST
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Upper Material Description
Athletic Spacer Mesh
Footwear Shank Type
Nylon
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
None
Shank Material
Nylon
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.45
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Material
TPU
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.94
Insole Material
Memory Foam
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
TPU
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.