This item is Discontinued.

Wolverine W10759, Men's 5 in Composite Toe Hiker Boot, Brown, 14, M, W10759 W10759

This item is Discontinued.

Wolverine

W10759, Men's 5 in Composite Toe Hiker Boot, Brown, 14, M, W10759 (Discontinued)

Mfr # W10759
Zoro # G2049168
UPC # 883799424703
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10759
Zoro #
G2049168
UPC #
883799424703
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
5 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
5 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W10759
Upper Boot Material
All Leather
Series
W10759
Waterproof
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Removable Insole
Yes
Insole System
Removable
Predominant Footwear Color
Brown
Wide Toe Cap
No
Non-Marking Sole
No
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
SAR-2CT
Footwear Style
Hiker Boot
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Static Dissipative
No
Max. Heat Rating
932 Degrees F
Insulated
No
Liner Material
Mesh
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Midsole Material
EVA
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Puncture Resistant Insole
Yes
Insulation Type
None
Metatarsal System
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.77
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Outsole Technology
Vibram(R)
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.77
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.26
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Hiker Boot
Closure
Lace Up
Maximum Heat Rating
932 Degrees F
Insole Technology
Removable
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily
0.23
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
932 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Vibram(R)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number W10759

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.